This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Workshop straight edge of anodised aluminium with graduations, Length: 600mm

Article no.: 461161 600

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Cross-section width 50 mm
Cross-section thickness 5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461161 600
Manufacturer number 461161 600

Description

Version:

With mm graduation on bevel. Made of anodised aluminium alloy, with moulded grip, handy, lightweight, and corrosion-resistant. Particularly easy-to-read and anti-glare due to high contrast abrasion-resistant scale.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart