Stand base 2

Article no.: 440868 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
748 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Switchable magnet
Magnetic force 1,000 N
Connection thread M10
Alignment of connecting thread side
Length 81 mm
Width 50 mm
Height 55 mm
Type of product Magnetic foot

Identification numbers & Classifications

Article number 440868 2
EAN / GTIN 2050001718211
Manufacturer number 54

Description

Version:

Powerful switched magnets with Vee sole. Switching by rotary handle.

Suitable for:

Measuring stands No. 440795; 440800; 440840 size 400 to 550.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart