Pivoting contact point

Article no.: 434912
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of contact point Pivoting contact point
Connection thread on dial indicator M2.5
Measurement ball ⌀ 2 mm
Type of product Contact point

Identification numbers & Classifications

Article number 434912
EAN / GTIN 2050001059550

Description

Version:

Pivoting contact point with carbide ball (⌀ 2 mm).
Connection thread on the contact point M1.6.
Connection thread on the dial indicator M2.5.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart