{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 12.5 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement variation E MPE (measurement range) | 0.01 mm | |
Interface | Digimatic interface; USB interface | |
IP Index of Protection | IP 54 | |
Gauging force | 0.65 – 0.90 N | |
Clamping shank ⌀ h6 | 8 mm | |
Preset function | yes | |
Measurement technology | digital | |
Material of the housing | Aluminium | |
Body ⌀ | 59.5 mm | |
Thickness of housing | 32.9 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | dial gauge |
Article number | 434330 12,5 | |
EAN / GTIN | 4062406720117 | |
Manufacturer number | 434330 12,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital dial indicator 0.01 mm reading 12,5 mm
on request
In stock
13 pieces in stock
€394.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
€202.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | mm / inch | mm / inch |
Thickness of housing | 32.9 | 28 |
Clamping shank ⌀ h6 | 8 | 8 |
Body ⌀ | 59.5 | 60 |
Reversible reading | 0.0005 | 0.0005 |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |
Measurement variation E MPE (measurement range) | 0.01 | 0.02 |