{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Flatness of the front face | 0.01 mm | |
Flatness of the side faces | 0.002 mm | |
Right angle tolerance | 0.002 mm | |
Length | 250 mm | |
Width | 350 mm | |
Thickness | 50 mm | |
Weight | 15 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 431882 350X250 | |
EAN / GTIN | 2050001949929 | |
Manufacturer number | 216-801 |