Extension for IMICRO internal micrometer, Type: 4/500

Article no.: 428802 4/500
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 40−50 to 90−100 mm
Length 500 mm
Type of product Extension

Identification numbers & Classifications

Article number 428802 4/500
EAN / GTIN 7630041108620
Manufacturer number 00841801

Description

Version:

Extensions for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428800; 428830.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart