Holematic digital XT bore gauge set with Bluetooth 20-50 mm

Article no.: 428752 20-50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €132.25 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); Manufacturer’s software; HCT Mobile App

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HCT
    Standard DIN 863
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Measuring range 20 mm - 50 mm
    Scale divisions 0.001 mm
    Reversible reading mm / inch
    Error limit 0.004 mm
    Interface RS232C interface; USB interface; Bluetooth interface
    IP Index of Protection IP 67
    Power supply Battery-powered
    Number of batteries contained 1
    Wireless application HID (Human Interface Device); Manufacturer’s software; HCT Mobile App
    Measurement technology digital
    Number of measuring heads 3
    Setting ring ⌀ 20 / 35 mm
    Packaging sturdy box
    Type of product 3-point bore gauge

    Identification numbers & Classifications

    Article number 428752 20-50
    EAN / GTIN 5051102207571

    Description

    Version:

    3-point internal quick measuring devices Holematic for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

    Advantage:

    Very quick and repeatedly accurate measurement due to pistol grip and constant measuring force.

    Function:

    • mm / inch selection.
    • Setting 2 preset values.
    • On / Off data storage button.
    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Digital internal micrometers No. 428702 and setting rings with UKAS test certificate.

    Optional extras:

    Data cable No. 498948, USB dongle No. 498952, setting rings No. 484030, extensions No. 428510.

    Spare part:

    Spare measuring heads No. 428605, measuring jaws No. 428745, return springs No. 428746.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart