Internal micrometer 125-150 mm

Article no.: 427800 125-150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €44.62 /pcs.
  • €41.40 /pcs.
on request
In stock
3 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 125 mm - 150 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 6 µm
Spindle ⌀ 8 mm
Barrel ⌀ 20 mm
Measurement technology analogue
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 427800 125-150
EAN / GTIN 2050001053657
Manufacturer number 4163005

Description

Version:

Lightweight, kink-proof tubular construction. Measuring spindle through hardened and ground. Measuring faces hardened and spherical lapped. Control elements and reading parts satin chrome-plated. From measuring range 100 - 125 mm with thermal insulation and locking lever.

Supplied with:

Micrometer in a sleeve.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart