Digital external micrometer HCT IP67 and Bluetooth, Measuring range: 75-100mm

Article no.: 421575 75-100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.32 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €66.93 /pcs.
  • €36.46 /pcs.
on request
In stock
26 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Interface: Bluetooth interface
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard Works standard
Measuring range 75 mm - 100 mm
Scale divisions 0.001 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 3 µm
Spindle ⌀ 6.5 mm
Spindle pitch 1 mm
Interface Bluetooth interface
IP Index of Protection IP 67
Type of spindle hardened and ground
Digit height LCD display 12 mm
Changeover between relative and absolute measurement yes
Measurement technology digital
Type of measurement face Carbide
Number of micrometer standards 1
Packaging sturdy box
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421575 75-100
EAN / GTIN 4067263036685
Manufacturer number 421575 75-100

Description

Version:

Innovative external micrometer IP67 HCT with Bluetooth 5.0 and 12 mm digits on a high-contrast display. Very long battery running time due to modern energy-efficient measurement system. Due to the automatic shut-off feature, very long battery runtimes are achieved. Practical HOLD function for freezing the measured value for reliable, error-free reading. Measuring spindle hardened and ground. Carbide and chamfered measuring faces. High performance ratchet with quick operation. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position.
Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app (available free of charge for Android and iOS) and the HCT Windows app (available for Windows). Can also be used via a Human Interface Device (HID).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR 2032.
1 setting standard.

Downloads & documents

Compare with similar products

This article


Recommendations


Digital external micrometer HCT IP67 and Bluetooth, Measuring range: 75-100mm

Digital external micrometer HCT IP67 and Bluetooth, Measuring range: 75-100mm

on request
In stock
26 pieces in stock
€730.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock
€267.95
plus VAT at the current rate Prices plus delivery costs
Number of batteries contained 1 1
Battery type Button cell Button cell
IP Index of Protection IP 67 IP 54
Measuring range 75 mm - 100 mm 75 mm - 100 mm
Standard Works standard DIN 863
Spindle pitch 1 mm 0.5 mm
Article no of the battery / rechargeable battery fitted 081560 CR2032 081560 CR2032

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart