Digital external micrometer IP65 i-wi 125-150 mm

Article no.: 421325 125-150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 102,35 € /pcs.
  • 53,19 € /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 125 mm - 150 mm
    Scale divisions 0.001 mm
    Scale divisions 0.0001 in
    Reversible reading mm / inch
    Error limit 6 µm
    Spindle ⌀ 6.5 mm
    Spindle pitch 0.5 mm
    Interface MAHR i-wi radio system
    IP Index of Protection IP 65
    Measured value saving MAHR reference-lock system
    Measurement technology digital
    Packaging sturdy box
    Wireless application Manufacturer’s software
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 421325 125-150
    EAN / GTIN 4059192058807
    Manufacturer number 4157105

    Description

    Version:

    Innovative external micrometer with 10 mm tall characters on sharp contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Measuring spindle hardened and ground. Carbide anvils. High performance ratchet with quick operation. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.
    A well-arranged tolerance display with additional warning limits allows the user to recognise whether the workpiece is within the tolerance limits.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032, 1 setting standard from size 25-50.

    Optional extras:

    i-wi radio receiver No. 498912 STICK.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart