{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 600 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.04 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 202 mm | |
Digit height LCD display | 20 mm | |
Measurement technology | digital | |
Weight | 1.5 kg | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 415542 600 | |
EAN / GTIN | 7640125712414 |
This article |
Recommendations |
|
---|---|---|
Digital caliper “Ultra Light”, Measuring range: 600mm
on request
Available in 4-6 weeks
0 pieces in stock
1 822,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
780,85 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.01 mm | 0.01 mm |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Standard | Manufacturer’s standard | Works standard |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |
Type of product | Universal calipers | Workshop calipers |