{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.04 mm | |
Depth gauge available | no | |
Interface | Bluetooth interface | |
Jaw length | 65 mm | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 No. CR2032 | |
Type of product | Universal calipers |
Article number | 412790 300 | |
EAN / GTIN | 4062406629458 | |
Manufacturer number | 412790 300 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HCT digital caliper with Bluetooth 300 mm
on request
In stock
106 pieces in stock
312,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
427,80 €
plus VAT at the current rate
Prices plus delivery costs
|
|
all parts | hardened | hardened |
Number of batteries contained | 1 | 1 |
Standard | ISO 13385 | ISO 13385 |
Depth gauge available | no | no |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 No. CR2032 | 081560 |