{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6350 | |
T-slot nominal size | 8 mm | |
Width tolerance h7 | -0.015 mm | |
Length | 100 mm | |
Height | 25 mm | |
Height tolerance as pairs IT5 | 0.009 mm | |
Type of product | Pairs of parallels |
Article number | 375500 8 | |
EAN / GTIN | 4020772074265 | |
Manufacturer number | 74260 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |