Collared washer Form G, for threads: M14

Article no.: 375360 M14
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
115 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6319G
for threads M14
Bore ⌀ d2 16.5 mm
External ⌀ d5 40 mm
Thickness h4 6 mm
Type of product Collared washer

Identification numbers & Classifications

Article number 375360 M14
EAN / GTIN 4020772082017
Manufacturer number 82016

Description

Version:

Form C and D case-hardened, form G quenched and tempered.

Application:

Due to its large diameter, form G is suitable even for clamping over the slot of forked clamps.
Angular compensation up to 3° when used in sets.

Standard:

DIN 6319 (form G similar to DIN 6319).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart