{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6340 | |
for threads | M22 | |
Bore ⌀ d1 | 23 mm | |
External ⌀ d2 | 50 mm | |
Thickness h | 6 mm | |
Type of product | Washer |
Article number | 375340 M22 | |
EAN / GTIN | 4020772082895 | |
Manufacturer number | 82891 |