{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6492 | |
Slot width a | 22 mm | |
Length L | 89 mm | |
Width B | 35 mm | |
Clamping range | 3 mm | |
Height above upper edge of the table h1 | 4.5 mm | |
Height above upper edge of the table h2 | 21.5 mm | |
grinding allowance x | 9 mm | |
Height H1 | 20 mm | |
Type of product | Side clamps |
Article number | 375100 22 | |
EAN / GTIN | 4020772073084 | |
Manufacturer number | 73080 |