{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Reach A | 67 mm | |
Clamping height S | -8 mm - 100 mm | |
Length L | 95 mm | |
Width B | 35 mm | |
Height H | 81 mm | |
Pressure arm r | 94 mm | |
maximum clamping force | 12 kN | |
maximum torque | 105 Nm | |
Tapped hole for socket-head screws DIN 912 | M10 / M12 | |
Type of product | Compact clamp |
Article number | 370142 67 | |
EAN / GTIN | 4045197605900 | |
Manufacturer number | 370142 67 |