Top jaw with insert seat, for type: 50

Article no.: 363036 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
50 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 50 mm
Jaw height h 24 mm
Height h2 8 mm
Jaw length l 40 mm
Length l1 3 mm
Weight 0.22 kg
suitable for colour code Xtric 50
Type of product Vice jaws

Identification numbers & Classifications

Article number 363036 50
EAN / GTIN 4062406393014
Manufacturer number 363036 50

Description

Version:

Jaws for using Gripp inserts 361163 and without clamping step (individual adjustment of the step height using parallels, Gripp inserts must be ordered separately).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart