Carrier jaw, Uni-Gripp set, for T-Rex fixed 125

Article no.: 361208 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for type 125
    Jaw width b 165 mm
    c 14 mm
    c1 20 mm
    Jaw height h 20 mm
    Jaw length l 61 mm
    Clamping range maximum round 160 mm
    Clamping range minimum round 100 mm
    Clamping range maximum square 152 mm
    Clamping range minimum square 0 mm
    suitable for colour code T-Rex
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361208 125
    EAN / GTIN 4250364401937
    Manufacturer number 6921884005242

    Description

    Application:

    Carrier jaws for holding the universal Gripp set No. 361345 size 125. Mobile pivoted jaws compensate non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries.

    Suitable for:

    Fixed jaws for T-Rex No. 361202.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart