Jaw blank for Centro Gripp 125

Article no.: 361186 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124 mm
Slot width c 12 mm
c1 54 mm
Jaw height h 58 mm
Jaw length l 94.5 mm
for type 125
suitable for colour code Centro Gripp
Type of product Vice jaws

Identification numbers & Classifications

Article number 361186 125
EAN / GTIN 4250364402323
Manufacturer number 6921534087031

Description

Material:

GGG40 − can be hardened.

Suitable for:

Centro Gripp No. 361180.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart