Pair of soft top jaws 80

Article no.: 360145 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 80 mm
    Clamping range B - A 100 mm - 123 mm
    Carriage height C 50 mm
    D 20 mm
    suitable for colour code ZC 80; PCV 100
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 360145 80
    EAN / GTIN 4045197642615
    Manufacturer number 360145 80

    Description

    Application:

    For individual manufacturing of shaped jaws.

    Material:

    Tool steel with brief exposure nitriding.

    Suitable for:

    Centring vice No. 360130360134.

    Supplied with:

    Fastening screw.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart