Cleaner Ball 60H

Article no.: 358971 60H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Ball ⌀ / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 16 mm
Length L 120 mm
Speed 100 min-1
Pressure 5 - 120 bar
Number of outlets 15 pcs.
Version horizontal
Type of product Cleaning ball

Identification numbers & Classifications

Article number 358971 60H
EAN / GTIN 4020772017583
Manufacturer number 17582

Description

Version:

Suitable for collets or Weldon arbors (clamping ⌀ 16 mm). Mounting in the headstock of CNC machines. For automatic cleaning.
Horizontal version.

Advantage:

  • Thorough cleaning of the machine room.
  • Reduction of the cleaning time.
  • Working area of 360°.

Function:

Optimum cleaning of the inside of a CNC machine is achieved by rotation of the ball and movement of the spindle. The cleaning medium is the cooling lubricant that is fed through the spindle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart