• The item cannot be ordered due to missing prices.

Tool cleaning station, Version: TC1

Article no.: 358955 TC1

Select article variation and quantity

Version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 220 mm
Width B 96 mm
Height H 125 mm
Type of product Cleaning station

Identification & Classification

Article number 358955 TC1
EAN / GTIN 4062406278427
Manufacturer number 358955 TC1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Removes chips and coolant residues from your automatic machining process.
  • Reduces the risk of damage to your machines, components and tools.
  • Cleans attached chips from milling cutters, drills and taps, and thus offers improved process reliability in manufacturing.
  • Click&Clamp – Interchangeable brushes for individual applications.

Base frame of brushed stainless steel to take the brass brushes that are supplied. In addition two stainless steel nozzles No. 358959 can be connected to the compressed air supply at four positions. The system can be extended by the addition of a third brush for cleaning longer tools or tool shanks, by extension module No. 358957 1.

Application:

For cleaning the tool and tool arbor, especially in automated production. Installation of the cleaning station for bolting into the machining area or with optional magnetic feet No. 358958 1. As the tool passes over the brushes in an axial and radial sense, the tool or the arbor is cleaned by contra-rotating motion.

Supplied with:

Base frame, 2 nozzles No. 358959 Air, 1 brush set No. 358956 1, 2 compressed air connections with Y-piece and 1.5 m hose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart