Slitting saw arbor 32 mm

Article no.: 345510 32
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
87 pieces in stock

Select article variation and quantity

for saw blade ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for saw blade ⌀ d1 32 mm
A 55 mm
Length L 105 mm
⌀ d2 8 mm
⌀ d3 20 mm
⌀ d4 16 mm
Type of product Slitting saw arbor

Identification numbers & Classifications

Article number 345510 32
EAN / GTIN 4045197698759
Manufacturer number 345510 32

Description

Version:

Precisely tempered, ground on the external and internal ⌀, shank to DIN 1835 B. Concentricity 0.01 mm. For side lock arbor with bore ⌀ (d3) 20 or 25 mm.

Application:

For holding slitting saws No. 175000179820 with ⌀ (d1 ) from 20 − 100 mm and saw blade thicknesses from 0.2 − 6 mm.

Supplied with:

Arbor, clamping screw and intermediate ring.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart