Drill chuck with straight shank, Type: 32

Article no.: 341265 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Concentricity: ≤ 20
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Through-coolant: yes, with max. 50 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Concentricity ≤ 20 µm
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Through-coolant yes, with max. 50 bar
Clamping range 1 mm - 16 mm
External ⌀ 50 mm
Drill head length open 81.9 mm
Drill head length closed 92 mm
Overall length 141.9 mm
Shaft length 60 mm
Shank ⌀ Ds 32 mm
Type of product Drill chuck

Identification numbers & Classifications

Article number 341265 32
EAN / GTIN 4062406086633
Manufacturer number 341265 32

Description

Version:

  • For clockwise and anticlockwise rotation.
  • Slim design.
  • Targeted delivery of coolant.

Advantage:

  • Very flexible applications due to the plain shank.
  • Optimum holding torques at the tool.

Supplied with:

Torx chuck key with T-handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart