Base extension MLA 25

Article no.: 338130 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Product details

Technical Data

for ER collets 25 mm
for cutting range M6 − M20
Overhang L 84 mm
External ⌀ D 42 mm
Clamping range ⌀ D1 2 mm - 16 mm
⌀ d 32 mm
L1 63 mm
Type of product Extension

Identification numbers & Classifications

Article number 338130 25
EAN / GTIN 4045197343178
Manufacturer number 338130 25

Description

Application:

For tapping in places that are difficult to access.

Optional extras:

ER tapping collets, see No. 309399309447.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart