{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 35 mm | |
Adapter | SK 80 | |
Clamping face | Transverse and longitudinal serrations | |
Hardness | 60 HR | |
Profile | round | |
Length L | 53 mm | |
Type of product | Clamping head |
Article number | 329944 35 | |
EAN / GTIN | 2050001923721 | |
Manufacturer number | SK80BZIR35,0 |