{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 29.5 mm | |
Adapter | SK 52 | |
Clamping face | Transverse and longitudinal serrations | |
Hardness | 60 HR | |
Profile | round | |
Length L | 46 mm | |
Type of product | Clamping head |
Article number | 329924 29,5 | |
EAN / GTIN | 2050001074836 | |
Manufacturer number | SK52BZIR29,5 |