Screw-on toolholder neutral, HSK-T, Shank ⌀ / insert size − A dimension: 6311-100HPmm

Article no.: 320070 6311-100HP
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
37 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter HSK-T
Application type neutral
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 100 mm
suitable indexable insert DC.. 11T3..
Spare part S05
Shank type Hollow shank taper
Type of product Boring bar

Identification numbers & Classifications

Article number 320070 6311-100HP
EAN / GTIN 2050002004740
Manufacturer number HA6.KDB.NNA.100-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart