{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
x | 100 mm | |
l1 | 140 mm | |
b1 | 63 mm | |
b2 | 58 mm | |
h1 | 76 mm | |
Cooling | internal / external | |
VDI size | 40 | |
Type of product | Steel toolholder |
Article number | 319735 D40-40-100 | |
EAN / GTIN | 2050001945761 | |
Manufacturer number | 17.4040DCTX |