{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 20 mm | |
VDI size | VDI 40 | |
d7 | 20.5 mm | |
Colour code for VDI shanks | VDI 40 | |
⌀ D6 | 83 mm | |
⌀ D8 | 65 mm | |
⌀ H3 | 25 mm | |
⌀ H1 | 32.5 mm | |
⌀ L3 | 22 mm | |
⌀ L6 | 75 mm | |
⌀ L7 | 110.5 mm | |
Type of product | VDI boring bar toolholder |
Article number | 319235 20 | |
EAN / GTIN | 4067263108030 | |
Manufacturer number | 319235 20 |