Quick-change toolholder with plain bore C40

Article no.: 318300 C40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type C40
Suitable for No. 318000 C
Bore ⌀ 40 mm
Length 160 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318300 C40
EAN / GTIN 4045197316172
Manufacturer number Bs 33/40/160

Description

Version:

Equipped with locking height adjustment screw and 2 clamping screws.

Application:

For mounting Morse taper sleeves No. 318400.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart