{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 100 mm | |
Length L | 48 mm | |
Width B | 14 mm | |
Height H | 33.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314700 100 | |
EAN / GTIN | 4019208034461 | |
Manufacturer number | 107599 |