{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 92 mm | |
Slot width D +0.01 | 19.03 mm | |
Tenon width B1 −0.05 | 12.7 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Thread | M12 | |
Type of product | Gear scroll chuck jaws |
Article number | 314030 250 | |
Manufacturer number | 314030 250 |