{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 63 mm | |
Width B | 20 mm | |
Slot width D | 8 mm | |
Bore spacing b | 32 mm | |
Tenon length A | 18 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313250 160 | |
EAN / GTIN | 4019208023724 | |
Manufacturer number | 094012 |
This article |
Recommendations |
|
---|---|---|
Hardened top jaw set, 3 pieces, for chuck type: 160
on request
Available in 2-3 weeks
0 pieces in stock
|
on request
In stock
143 pieces in stock
|
|
Bore spacing b | 32 mm | 32 mm |
Width B | 20 mm | 20 mm |
for chuck type | 160 mm | 160 mm |
Length L | 63 mm | 85 mm |
Slot width D | 8 mm | 8 mm |
Tenon length A | 18 mm | 18 mm |
Type of product | Self-centring chuck jaws | Self-centring chuck jaws |