Arbor spacer ring 13X0,03 mm

Article no.: 309920 13X0,03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
176 pieces in stock

Select article variation and quantity

Inner ⌀×thickness b1 (mm) Unit price incl. VAT
  • Standard: DIN 2084

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Internal ⌀ 13 mm
    Thickness b1 0.03 mm
    Version narrow
    Standard DIN 2084
    External ⌀ 21 mm
    Type of product Arbor spacer ring

    Identification numbers & Classifications

    Article number 309920 13X0,03
    EAN / GTIN 4045197306586
    Manufacturer number 2084/13X0,03

    Description

    Version:

    0.03 to 1 mm wide. Cut from hardened strip steel. Variation from the width b1 and its parallelism depends on the tolerance of the basic semi-finished product to DIN 1544.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart