{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 13 mm | |
Width B | 8 mm | |
Height H | 9 mm | |
Type of product | Tee-nut |
Article number | 309898 16 | |
EAN / GTIN | 2050001945495 |