{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 32 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 26 mm | |
External ⌀ D | 51.8 mm | |
Thread | M42×1 | |
maximum tightening torque | 136 Nm | |
Type of product | Clamping nut |
Article number | 309617 32 | |
EAN / GTIN | 4045197771766 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER clamping nut for HiRunER collet chucks 32
on request
In stock
7 pieces in stock
€67.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
€52.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
€82.11
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 51.8 | 50 | 50 |
for ER | 32 | 32 | 32 |
Overall length L | 26 | 23 | 23 |
Thread | M42×1 | M40×1.5 | M40×1.5 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Clamping nut | Clamping nut | Clamping nut |