{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 21 mm | |
External ⌀ D | 42 mm | |
Thread | M32×1.5 | |
maximum tightening torque | 140 Nm | |
Type of product | Clamping nut |
Article number | 309610 25 | |
EAN / GTIN | 4045197291981 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER clamping nut High Speed 25
on request
In stock
98 pieces in stock
49,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
63,71 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
67,62 €
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 42 | 42 | 44 |
for ER | 25 | 25 | 25 |
Overall length L | 21 | 20.5 | 24 |
Thread | M32×1.5 | M32×1.5 | M34×1.5 |
maximum tightening torque | 140 | 140 | 101 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Clamping nut | Clamping nut | Clamping nut |