{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4 mm | |
Adapter | ER 32 | |
External ⌀ D | 32 mm | |
Overall length L | 49 mm | |
Type of product | Collet |
Article number | 309458 4 | |
EAN / GTIN | 4062406254148 | |
Manufacturer number | 309458 4 |