ER collet, ER 32, Nominal clamping ⌀ d: 13mm

Article no.: 309000 13
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
173 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 13 mm
Adapter ER 32
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type 470 E
External ⌀ D 33 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309000 13
EAN / GTIN 4045197151582
Manufacturer number 309000 13

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in imperial sizes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart