{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 425 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308921 7 | |
EAN / GTIN | 4045197888426 | |
Manufacturer number | 308921 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet with seal 7 mm
on request
In stock
61 pieces in stock
€ 27,72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
€ 21,45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
€ 31,17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
€ 29,44
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER16 | ER 11 | ER32 | ER25 |
External ⌀ D | 17 | 11.3 | 33 | 26 |
Overall length L | 27.5 | 18 | 40 | 34 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 425 E | 4008E | 469 E | 429 E |
Type of product | Collet | Collet | Collet | Collet |