Shrink-fit chuck 3°, slim 3 mm

Article no.: 308304 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: E
  • Balance quality G at rotational speed: G 2.5 at 40,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 3 mm
    Adapter HSK-E 40 A = 70
    Arbor standard ISO 12164-1; DIN 69893
    Shape E
    Balance quality G at rotational speed G 2.5 at 40,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Overhang dimension A 70 mm
    External ⌀ D 15 mm
    ⌀ D2 9 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 308304 3
    EAN / GTIN 4045197480156
    Manufacturer number 308304 3

    Description

    Version:

    • All shanks hard turned (for smooth running!).
    • HSK mating faces machined.
    • Slim design (3° contour).

    Balancing quality 2.5 / 40,000 rpm.

    Application:

    • Especially in operations in tool and mould making.
    • For clamping tools with shank tolerance h6.

    Optional extras:

    Coolant tube No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210354450.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart