{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 70 mm | |
⌀ D2 | 26 mm | |
External ⌀ D | 50 mm | |
L3 | 24 mm | |
Adjustment travel V | 10 mm | |
Thread M | M5 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307512 6 | |
EAN / GTIN | 4045197506252 | |
Manufacturer number | 307512 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hydraulic chuck short, slim 6 mm
on request
In stock
35 pieces in stock
496,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
376,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
380,65 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 26 | 26 | 26 |
Overhang dimension A | 70 | 70 | 70 |
Thread M | M5 | M5 | M5 |
L3 | 24 | 24 | 37 |
Adjustment travel V | 10 | 10 | 10 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC |