{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 100 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 32 mm | |
Milling mandrel length L3 with drive ring | 17 mm | |
Milling mandrel length L4 | 27 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Spare drive ring No. 309870 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling cutter spigot |
Article number | 306270 16 | |
EAN / GTIN | 4045197290021 | |
Manufacturer number | 306270 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Combination face mill adapter, HSK-A 100 A = 100, Spigot ⌀ d1: 16mm
on request
In stock
2 pieces in stock
€197.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
€161.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
€97.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
€75.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
€123.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
€151.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 7388-1 | ISO 7388-1 | ISO 12164-1; DIN 69893; DIN 69893 | ISO 12164-1; DIN 69893; DIN 69893 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Suitable toggle spanner No. 309840 | 16 | 16 | 16 | 16 | 16 | 16 |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | 16 | 16 | 16 | 16 | 16 |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |