Shrink-fit chuck Form AD 12 mm

Article no.: 303850 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
202 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter BT 40 short
Arbor standard JIS B6339; JIS B6339
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Version BT-DC
Overhang dimension A 90 mm
a 1 mm
External ⌀ D 32 mm
⌀ D2 24 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 303850 12
EAN / GTIN 4062406250690
Manufacturer number 303850 12

Description

Version:

  • High-temperature steel.
  • Integral tool length adjustment, adjustment track 10 mm.
  • Suitable for shrink fitting of HSS and carbide tools.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Advantage:

The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
  • Better surface quality
  • Longer tool life times
  • Consistent seating in the headstock (even at high speeds)
  • Smaller radial run-out
A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.

Application:

For clamping tools with parallel shank to h6 tolerance.

Standard:

Similar to E-DIN 69882-8, form G.

Optional extras:

Pull studs (PS), No. 308760308806,
Shrink-fit chuck extension No. 302410302417,
Shrink-fit units No. 354210354400.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart