• The item cannot be ordered due to missing prices.

Shrink-fit chuck 3°, BT 40 A = 120, Clamping range ⌀ D1: 4mm

Article no.: 303449 4

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 4 mm
Adapter BT 40 A = 120
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 20 mm
⌀ D2 10 mm
Type of product Shrink-fit chuck

Identification & Classification

Article number 303449 4
EAN / GTIN 4250122618904
Manufacturer number 406.25.04.120.S
Manufacturer Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Germany, www.eroglumakina.com

Description

Version:

Extra slim design (3° contour).

Application:

  • Especially in operations in tool and mould making.
  • For clamping tools with shank tolerance h6.

Optional extras:

Pull studs (PS) No. 308760308806, Shrink-fit chuck extensions No. 302410, sizes 12/3 and 12/4. Shrink-fit units No. 354210304450, PS wrenches No. 308810308830.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart