{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.3 mm - 8 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 30 µm | |
Overhang dimension A | 78 mm | |
External ⌀ D | 36 mm | |
Spare chuck key No. 627425 | SW 4 | |
Type of product | Short drill chuck |
Article number | 303197 0,3-8 | |
EAN / GTIN | 2050001701244 | |
Manufacturer number | 20.296.40.08 | |
Manufacturer | WTE Präzisionstechnik GmbH, Gewerbegebiet an der B95 2A, 09427 EHRENFRIEDERSDORF, Germany, www.wte.mapal.com |