{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | BT 50 | |
Standard | DIN 6383 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 45 mm | |
External ⌀ D | 25 mm | |
Type of product | Arbor adapter |
Article number | 303087 1 | |
EAN / GTIN | 4062406109257 | |
Manufacturer number | 303087 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Reducing adapter SK / MT for tangs, form AD, BT 50, MT internal: 1
on request
In stock
12 pieces in stock
€70.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
€82.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
€49.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
€46.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 50 | SK 40 short | BT 40 | SK 40 short |
Overhang dimension A | 45 mm | 50 mm | 50 mm | 50 mm |
External ⌀ D | 25 mm | 25 mm | 25 mm | 25 mm |
Shape | AD | AD | AD | AD |
Concentricity | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 12,000 rpm |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter |