{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3-26 mm | |
Adapter | SK 40 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Clamping range | 4 mm - 26 mm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 63 mm | |
Thread M | M16 | |
Spare ER clamping nut | 40 | |
Type of product | Collet chuck |
Article number | 302485 40 | |
EAN / GTIN | 4062406110628 | |
Manufacturer number | 302485 40 |